




€3,904.77/ pieceexcl. VAT
€4,724.77incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 247.65 mm |
Cup Outer diameter | 346.075 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |