




€5,128.93/ pieceexcl. VAT
€6,206.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 231.788 mm |
Cup Outer diameter | 336.575 mm |
Total width | 65.088 mm |
Sealing | No |
With flange | No |