




€4,021.93/ pieceexcl. VAT
€4,866.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 220.662 mm |
Cup Outer diameter | 314.325 mm |
Total width | 61.912 mm |
Sealing | No |
With flange | No |