




€56.67/ pieceexcl. VAT
€68.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 22.225 mm |
Cup Outer diameter | 50.005 mm |
Total width | 17.526 mm |
Sealing | No |
With flange | No |