




€1,880.74/ pieceexcl. VAT
€2,275.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 215.9 mm |
Cup Outer diameter | 285.75 mm |
Total width | 46.038 mm |
Sealing | No |
With flange | No |