




€1,677.32/ pieceexcl. VAT
€2,029.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 196.85 mm |
Cup Outer diameter | 257.175 mm |
Total width | 39.688 mm |
Sealing | No |
With flange | No |