




€45.22/ pieceexcl. VAT
€54.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 41.275 mm |
Cup Outer diameter | 73.431 mm |
Total width | 19.558 mm |
Sealing | No |
With flange | No |
€40.14/ pieceexcl. VAT
€48.57incl. VAT
1 In stock - Estimated delivery date 10/11/2026