




€36.83/ pieceexcl. VAT
€44.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 34.925 mm |
Cup Outer diameter | 65.088 mm |
Total width | 18.034 mm |
Sealing | No |
With flange | No |