




€12,319.96/ pieceexcl. VAT
€14,907.15incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 342.9 mm |
Cup Outer diameter | 450.85 mm |
Total width | 66.675 mm |
Sealing | No |
With flange | No |