




€2,355.36/ pieceexcl. VAT
€2,849.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 152.4 mm |
Cup Outer diameter | 203.2 mm |
Total width | 41.275 mm |
Sealing | No |
With flange | No |