




€953.90/ pieceexcl. VAT
€1,154.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 139.7 mm |
Cup Outer diameter | 187.325 mm |
Total width | 28.575 mm |
Sealing | No |
With flange | No |