




€7,175.43/ pieceexcl. VAT
€8,682.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 253.975 mm |
Cup Outer diameter | 347.663 mm |
Total width | 101.6 mm |
Sealing | No |
With flange | No |