




€44.41/ pieceexcl. VAT
€53.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 21.986 mm |
Cup Outer diameter | 45.974 mm |
Total width | 15.494 mm |
Sealing | No |
With flange | No |