




€25.53/ pieceexcl. VAT
€30.89incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 19.05 mm |
Cup Outer diameter | 45.237 mm |
Total width | 15.494 mm |
Sealing | No |
With flange | No |
€20.26/ pieceexcl. VAT
€24.51incl. VAT
Estimated delivery date - 10/11/2026