




€24.79/ pieceexcl. VAT
€30.00incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 17.462 mm |
Cup Outer diameter | 39.878 mm |
Total width | 13.843 mm |
Sealing | No |
With flange | No |