




€119.35/ pieceexcl. VAT
€144.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 49.987 mm |
Cup Outer diameter | 82 mm |
Total width | 21.976 mm |
Sealing | No |
With flange | No |