




€7,833.60/ pieceexcl. VAT
€9,478.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 447.802 mm |
Cup Outer diameter | 552.45 mm |
Total width | 44.45 mm |
Sealing | No |
With flange | No |