




€4,025.25/ pieceexcl. VAT
€4,870.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 231.775 mm |
Cup Outer diameter | 268.288 mm |
Total width | 22.499 mm |
Sealing | No |
With flange | No |