TIMKEN

TIMKEN Single row tapered roller bearing LL205449/LL205410

  • ERIKS:11500321
  • Manufacturer:053893096575
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€337.00/ pieceexcl. VAT

€407.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
50.8 mm
Cup Outer diameter
77.788 mm
Total width
12.7 mm
Sealing
No
With flange
No