




€4,372.65/ pieceexcl. VAT
€5,290.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 330.2 mm |
Cup Outer diameter | 415.925 mm |
Total width | 47.625 mm |
Sealing | No |
With flange | No |