




€4,454.51/ pieceexcl. VAT
€5,389.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 275 mm |
Cup Outer diameter | 352.425 mm |
Total width | 36.512 mm |
Sealing | No |
With flange | No |