




€8,607.19/ pieceexcl. VAT
€10,414.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 253.975 mm |
Cup Outer diameter | 324.95 mm |
Total width | 38.999 mm |
Sealing | No |
With flange | No |