




€336.45/ pieceexcl. VAT
€407.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 69.85 mm |
Cup Outer diameter | 101.6 mm |
Total width | 19.05 mm |
Sealing | No |
With flange | No |