




€33.41/ pieceexcl. VAT
€40.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 34.987 mm |
Cup Outer diameter | 59.131 mm |
Total width | 15.875 mm |
Sealing | No |
With flange | No |