




€1,069.99/ pieceexcl. VAT
€1,294.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 120.65 mm |
Cup Outer diameter | 161.925 mm |
Total width | 21.433 mm |
Sealing | No |
With flange | No |