




€5,238.88/ pieceexcl. VAT
€6,339.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 196.85 mm |
Cup Outer diameter | 254 mm |
Total width | 61.976 mm |
Sealing | No |
With flange | No |