




€119.83/ pieceexcl. VAT
€144.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 25.987 mm |
Cup Outer diameter | 50.292 mm |
Sealing | No |
With flange | No |