TIMKEN

TIMKEN Single row tapered roller bearing L420449/L420410

  • ERIKS:11500013
  • Manufacturer:053893661056
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€626.64/ pieceexcl. VAT

€758.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
101.6 mm
Cup Outer diameter
136.525 mm
Total width
21.433 mm
Sealing
No
With flange
No