TIMKEN

TIMKEN Single row tapered roller bearing L225849/L225810

  • ERIKS:11499930
  • Manufacturer:053893660134
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€494.10/ pieceexcl. VAT

€597.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
127 mm
Cup Outer diameter
169.862 mm
Total width
25.4 mm
Sealing
No
With flange
No