




€22,063.70/ pieceexcl. VAT
€26,697.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 762 mm |
Cup Outer diameter | 889 mm |
Total width | 88.9 mm |
Sealing | No |
With flange | No |