TIMKEN

TIMKEN Single row tapered roller bearing L102849/L102810

  • ERIKS:11499860
  • Manufacturer:053893782669
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€316.06/ pieceexcl. VAT

€382.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
44.45 mm
Cup Outer diameter
73.025 mm
Total width
18.258 mm
Sealing
No
With flange
No