TIMKEN

TIMKEN Single row tapered roller bearing JXC25769C/JW5010

  • ERIKS:12614534
  • Manufacturer:053893396514
Image 1
Image 2
Image 1
Image 2
timken brg
Save to list

€319.89/ pieceexcl. VAT

€387.07incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
50 mm
Cup Outer diameter
105 mm
Total width
32 mm
Sealing
No
With flange
No