




€636.05/ pieceexcl. VAT
€769.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 55.118 mm |
Cup Outer diameter | 109.982 mm |
Sealing | No |
With flange | No |