TIMKEN

TIMKEN Single row tapered roller bearing JXC18437CA/Y32008XZ

  • ERIKS:11499407
  • Manufacturer:053893823829
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€119.89/ pieceexcl. VAT

€145.07incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
41 mm
Cup Outer diameter
68 mm
Total width
19 mm
Sealing
No
With flange
No