




€947.59/ pieceexcl. VAT
€1,146.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 94.996 mm |
Cup Outer diameter | 150.114 mm |
Sealing | No |
With flange | No |