




€106.00/ pieceexcl. VAT
€128.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 78 mm |
Total width | 21.5 mm |
Sealing | No |
With flange | No |