




€190.43/ pieceexcl. VAT
€230.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 135 mm |
Total width | 20 mm |
Sealing | No |
With flange | No |