




€6,562.62/ pieceexcl. VAT
€7,940.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 125 mm |
Cup Outer diameter | 175 mm |
Total width | 25.4 mm |
Sealing | No |
With flange | No |