




€520.97/ pieceexcl. VAT
€630.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 85.09 mm |
Cup Outer diameter | 150.114 mm |
Total width | 38.608 mm |
Sealing | No |
With flange | No |