




€64.01/ pieceexcl. VAT
€77.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 28 mm |
Cup Outer diameter | 57.15 mm |
Total width | 17.462 mm |
Sealing | No |
With flange | No |