




€2,363.66/ pieceexcl. VAT
€2,860.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 127.792 mm |
Cup Outer diameter | 228.6 mm |
Total width | 53.975 mm |
Sealing | No |
With flange | No |