




€78.75/ pieceexcl. VAT
€95.29incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 36.512 mm |
Cup Outer diameter | 76.2 mm |
Total width | 29.37 mm |
Sealing | No |
With flange | No |