TIMKEN

TIMKEN Single row tapered roller bearing HM88648/HM88610

  • ERIKS:24017336
  • Manufacturer:053893659015
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mounted
separately from the outer ring (cup).
Save to list

€72.04/ pieceexcl. VAT

€87.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
35.717 mm
Cup Outer diameter
72.233 mm
Total width
25.4 mm
Sealing
No
With flange
No