




€428.12/ pieceexcl. VAT
€518.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 66.271 mm |
Cup Outer diameter | 88.9 mm |
Total width | 23.02 mm |
Sealing | No |
With flange | No |