




€2,894.66/ pieceexcl. VAT
€3,502.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 117.8 mm |
Cup Outer diameter | 288.925 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |