




€3,268.60/ pieceexcl. VAT
€3,955.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 89.974 mm |
Cup Outer diameter | 146.975 mm |
Total width | 40 mm |
Sealing | No |
With flange | No |