




€151.88/ pieceexcl. VAT
€183.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 66.675 mm |
Cup Outer diameter | 122.238 mm |
Total width | 38.1 mm |
Sealing | No |
With flange | No |