




€2,604.42/ pieceexcl. VAT
€3,151.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 101.6 mm |
Cup Outer diameter | 165.1 mm |
Total width | 106.363 mm |
Sealing | No |
With flange | No |