




€8,051.79/ pieceexcl. VAT
€9,742.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 127.013 mm |
Cup Outer diameter | 304.813 mm |
Total width | 88.9 mm |
Sealing | No |
With flange | No |