




€1,873.98/ pieceexcl. VAT
€2,267.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 66.675 mm |
Cup Outer diameter | 177.8 mm |
Total width | 57.15 mm |
Sealing | No |
With flange | No |